Adelphi 4-1/2 in. Square Shower Drain in Brushed Nickel

Part #SH607BN  |  Item #4536385  |  Manufacturer Part #446691

$99.00 EACH
(Pricing is for Brushed Nickel)

Grate Color Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Adjustable strainer height
  • Square solid brass strainer
  • PVC shower drain
  • PVC connection: 2" - 3"

Specifications

ASME Specifications: ASME A112.18.2-2020

Adjustable: Yes

CSA Certified: CSA B125.2-20

Collection: Adelphi

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Construction: Non-Membrane

Drain Base Height: 2-7/8 in

Drain Base Material: Plastic

Drain Base Material Type: PVC

Drain Base Width: 6-1/8 in

Drain Diameter: 2-11/16 in

Drain Grate Material: Brass

Fits Pipe Size: 2 in - 3 in

Grate Color Finish: Brushed Nickel

Grate Color Finish Category: Stainless Steel/Nickel Tones

Grate Shape: Square

Grate Style: Full

IAPMO Listed: No

Length: 4-1/2 in

MA Approved: Yes

Outlet Type: Push On

Product Type: Shower Drain

Trap Primer Connection: No

WaterSense Labeled: No

Width: 4-1/2 in