19-5/8 in. Glass Bathroom Shelf in Chrome

You last purchased this on
 
Signature Hardware

Albury 19-5/8 in. Glass Bathroom Shelf in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Albury 19-5/8 in. Glass Bathroom Shelf in Chrome

  • Fast #
  • Part #SH295795
  • Item #7714422
  • Manufacturer Part #295795
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tempered glass thickness 1/4".
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Albury
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-7/8 in
Glass Type:
Tempered
Hardware Included:
Yes
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
19-5/8 in
MA Approved -:
No
Material:
Glass
Number of Shelves:
1
Thickness:
1/4 in
WaterSense Labeled:
No