60W 2-Light Medium E-26 Vanity Fixture in Brushed Gold
Albury 60W 2-Light Medium E-26 Vanity Fixture in Brushed Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass Type: Clear
- Light Bulb Type: Incandescent
- Backplate Dimensions: 1" H x 4-1/4" Dia.
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- CSA-C22.2 No. 250.0
- Collection:
- Albury
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lights Included:
- No
- MA Approved -:
- No
- Material:
- Metal, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Type:
- PHVL3232BG
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Weight:
- 2 lb
- Width:
- 16 in