Open Towel Ring in Brushed Nickel
Albury Open Towel Ring in Brushed Nickel
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- Concealed mounting screws.
Specifications
- Application:
- Residential
- Collection:
- Albury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-1/2 in
- Hardware Included:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Ring Type:
- Open
- WaterSense Labeled:
- No