Wall Toilet Tissue Holder in Chrome
Albury Wall Toilet Tissue Holder in Chrome
Frequently Purchased Together
Product Details
- Includes fastening hardware.
- Concealed mounting screws.
Specifications
- Application:
- Residential
- Collection:
- Albury
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-7/8 in
- Hardware Included:
- Yes
- Height:
- 4-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-7/8 in
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in