10-1/2 in. Brass Slide Bolt in Brushed Nickel
Alderson 10-1/2 in. Brass Slide Bolt in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- End guide measures 1-3/8" W x 2" H.
- Bolt slides 1".
- Small Dimensions: 10-1/2" W x 2" H x 1-1/8" D.
Documents
Specifications
- Application:
- Residential
- Collection:
- Alderson
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/8 in
- Door Hardware Type:
- Door Bolt
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Lock Type:
- Sliding Bolt
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Sliding Bolt
- Size:
- 10-1/2 in x 2 in x1-1/8 in
- WaterSense Labeled:
- No
- Width:
- 10-1/2 in