60 in. Floor Mount Vanity in Natural Teak with Carrara
Aliso 60 in. Floor Mount Vanity in Natural Teak with Carrara
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" diameter cutout for vessel sink.
- See Installation Instructions for directions to attach the vanity top and sink.
- Polished Carrara Marble is sourced from Italy.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Aliso
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 21 in
- Door Style:
- Panel
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Marble, Teak
- NSF Certified:
- No
- Number of Bowls:
- 2
- Number of Doors:
- 4
- Number of Drawers:
- 3
- Number of Holes:
- No Hole
- Origin:
- Global
- Sink Installation Type:
- Vessel Mount
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in