4-1/8 in. Solid Brass Shelf Bracket in Antique Copper
Alyona 4-1/8 in. Solid Brass Shelf Bracket in Antique Copper
Frequently Purchased Together
Product Details
- Sold individually.
- Weight limit 9 lbs. per pair.
Documents
Specifications
- Application:
- Residential
- Collection:
- Alyona
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Hardware Included:
- Yes
- Hardware Type:
- Shelf Bracket
- Height:
- 4-1/8 in
- Length:
- 8 in
- Material:
- Brass
- Style:
- Traditional
- Width:
- 1-1/8 in