7-3/4 in. Solid Brass Shelf Bracket in Brushed Brass

You last purchased this on
 
Signature Hardware

Alyona 7-3/4 in. Solid Brass Shelf Bracket in Brushed Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Alyona 7-3/4 in. Solid Brass Shelf Bracket in Brushed Brass

  • Fast #
  • Part #SH457216
  • Item #9269638
  • Manufacturer Part #457216
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Brass Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sold individually.
  • Weight limit 10 lbs. per pair.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Alyona
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Brass
Hardware Included:
Yes
Hardware Type:
Shelf Bracket
Height:
7-3/4 in
Length:
12-1/8 in
Material:
Brass
Style:
Traditional
Width:
1-1/8 in