Soap Dispenser in Polished Chrome
Amberley™ Soap Dispenser in Polished Chrome
Frequently Purchased Together
Product Details
- Max. capacity: 17.6 fl. Oz.
- Easy installation
- Max. deck thickness 2 1/2"
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Collection:
- Amberley™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2 in
- MA Approved -:
- No
- Material:
- Metal
- Overall Height:
- 13 in
- Spout Reach:
- 3-1/2 in
- WaterSense Labeled:
- No
- Width:
- 4-3/8 in