Solid Brass Privacy Interior Door Set Octagonal Knob in Satin Black

You last purchased this on
 
Signature Hardware

Ambrus Solid Brass Privacy Interior Door Set Octagonal Knob in Satin Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ambrus Solid Brass Privacy Interior Door Set Octagonal Knob in Satin Black

  • Fast #
  • Part #SH455457
  • Item #9270267
  • Manufacturer Part #455457
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Choose from 2-3/8" or 2-3/4" latch backset.
  • Fits doors with standard thickness of 1-3/4".
  • Includes all necessary operating parts and fastening hardware.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Ambrus
Color Finish Category:
Blacks
Color Finish Name:
Satin Black
Depth:
2-7/16 in
Handle Length (in):
1-1/8 in
Handle Material:
Brass
Handle Type:
Knob
Height:
2-1/2 in
Lock Type:
Interior Door Set, Privacy
Material:
Brass
Shape:
Octagonal
Size:
2-1/2 in x 2-1/2 in x 2-7/16 in
Style:
Contemporary
Thickness:
1.75 in
UL Listed:
No
Weight:
2 lb
Width:
2-1/2 in