30 in. Floor Mount Vanity in Autumn Wheat
American Craftsman 30 in. Floor Mount Vanity in Autumn Wheat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contains a faux top drawer.
- Each top is carved from a single piece of stone and will feature natural variations.
- Hand-rubbed finish.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
- See installation Instructions for directions to attach the vanity top and sink.
- Porcelain sink has an overflow with optional chrome cover.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- American Craftsman
- Color Finish Category:
- Browns
- Color Finish Name:
- Autumn Wheat
- Depth:
- 21 in
- Drain Location:
- Rear
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 34-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount, Freestanding
- Material:
- Quartz, Wood
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 1
- Number of Drawers:
- 2
- Number of Holes:
- No Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Sink Installation Type:
- Undermount
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in