48 in. Floor Mount Vanity in Autumn Wheat

You last purchased this on
 
Signature Hardware

American Craftsman 48 in. Floor Mount Vanity in Autumn Wheat

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

American Craftsman 48 in. Floor Mount Vanity in Autumn Wheat

  • Fast #
  • Part #SH463260
  • Item #9304588
  • Manufacturer Part #463260
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Autumn Wheat Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Contains a faux top drawer.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • Hand-rubbed finish.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Porcelain sink has an overflow with optional Chrome cover.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Shape:
Oval
CARB OTC LEED Compliant:
No
Collection:
American Craftsman
Color Finish Category:
Browns
Color Finish Name:
Autumn Wheat
Depth:
21 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Hardware Included:
No
Height:
34-1/2 in
IAPMO Listed -:
No
Installation Type:
Floor Mount, Freestanding
Material:
Quartz, Wood
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Drawers:
6
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Vanity Top Shape:
Rectangle
Width:
48 in