8 in. Cast Iron Shelf Bracket in Black Powder Coat
Ande 8 in. Cast Iron Shelf Bracket in Black Powder Coat
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Capacity:
- 40 lb
- Collection:
- Ande
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Included:
- Yes
- Hardware Type:
- Shelf Bracket
- Height:
- 8 in
- Installation Type:
- Wall Mount
- Length:
- 7/8 in
- Material:
- Cast Iron
- Width:
- 8 in