Ansel 24 in. Floor Mount Vanity in Rustic Black with Matte Black

Part #SH450477  |  Item #8806094  |  Manufacturer Part #450477

Call for Pricing

Color/Finish: Rustic Black

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Solid Pine Construction
  • Soft-Close Hinges

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Ansel

Color Finish: Rustic Black

Color Finish Category: Blacks

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Corner Mount

Material: Wood

NSF Certified: No

Origin: Global

Sink Installation Type: Undermount

Vanity Top Shape: Other

Width: 24 in