Ansel 24 in. Floor Mount Vanity in Rustic Black with Mottled Brass

Part #SH450476  |  Item #8806096  |  Manufacturer Part #450476

Color/Finish: Rustic Black

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top is selected, it will come with a backsplash and a pair of white porcelain sinks
  • Porcelain sink has an overflow with optional chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Ansel

Color Finish: Rustic Black

Color Finish Category: Blacks

Depth: 22 in

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 33-1/2 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

Mirror Included: No

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Drawers: 1

Number of Shelves: 1

Origin: Global

Product Type: Vanity

Sink Installation Type: Undermount

Size: 24 in

Vanity Top Shape: Rectangle

Width: 24 in