Ansel 24 in. Rectangular Vanity Mirror in Farmhouse Brown

Part #SH450535  |  Item #8806199  |  Manufacturer Part #450535

$359.00 EACH
(Pricing is for Farmhouse Brown)

Color/Finish: Farmhouse Brown

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made Of Textured Pine

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Ansel

Color Finish: Farmhouse Brown

Color Finish Category: Browns

Depth: 1-1/4 in

ETL Listed: No

Height: 34 in

Installation Type: Wall Mount

Material: Wood

Mirror Shape: Rectangle

Origin: Global

Product Type: Vanity Mirror

Shape: Rectangular

Size: 34 in x 24 in x 1-1/4 in

UL Listed: No

Width: 24 in