Ansel 30 in. Floor Mount Vanity in Rustic Black

Part #SH468165  |  Item #9351401  |  Manufacturer Part #468165

$1,479.00 EACH

Color/Finish: Rustic Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each marble top is carved from a single piece of stone and will feature natural variations.
  • Additional hardware finishes available.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Ansel

Color Finish: Rustic Black

Color Finish Category: Blacks

Depth: 22 in

GSA Approved: No

Hardware Included: No

Height: 39-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Drawers: 1

Number of Holes: No Hole

Origin: Global

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in