Signature Hardware
Ansel 30 in. Floor Mount Vanity in Rustic Black with Matte Black
Part #SH450485 | Item #8806235 | Manufacturer Part #450485
How to get it:
Product Details
- Solid Pine Construction
- Soft-Close Hinges
Documents
Recommended Accessories
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Rustic Black
Color Finish Category: Blacks
Depth: 21 in
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Brass, Wood
NSF Certified: No
Origin: Global
Sink Installation Type: Vessel Mount
Vanity Top Shape: Rectangle
Width: 30 in