30 in. Floor Mount Vanity in Farmhouse Brown
Ansel 30 in. Floor Mount Vanity in Farmhouse Brown
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- If a vanity top material is selected, it will come with a backsplash.
- 2 diameter cutouts for vessel sinks.
- Polished Carrara Marble is sourced from Italy.
- Each marble top is carved from a single piece of stone and will feature natural variations.
- Additional hardware finishes available.
- See Installation Instructions for directions to attach the vanity top and sink.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Farmhouse Brown
- Depth:
- 22
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 39-1/4
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Drawers:
- 1
- Number of Holes:
- 1 Hole
- Number of Pieces:
- 2 Piece
- Origin:
- Global
- Size:
- 30 in
- Style Name:
- Ansel
- Vanity Top Shape:
- Rectangle
- Width:
- 30