Signature Hardware
Ansel 48 in. Floor Mount Vanity in Rustic Black
Part #SH473840 | Item #9372831 | Manufacturer Part #473840
How to get it:
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Rustic Black
Color Finish Category: Blacks
Depth: 21 in
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Hardware Included: Yes
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Quartz, Wood
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Drawers: 2
Number of Holes: 3 Hole
Origin: Global
Size: 48 in
Type: SH473840
Vanity Top Shape: Rectangle
Width: 48 in