60 in. Floor Mount Vanity in Rustic Black
Ansel 60 in. Floor Mount Vanity in Rustic Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Granite is A-grade. Polished Carrara Marble is sourced from Italy. If a vanity top material is selected it will come with a backsplash and white porcelain sink.
- Stone top is pre-drilled with right - or left -offset single faucet hole.
- Each granite and marble top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional Chrome cover.
- Porcelain sink height above countertop: 2-3/4" H.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Ansel
- Color Finish Category:
- Blacks
- Color Finish Name:
- Rustic Black
- Depth:
- 22 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 34-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- Wood, Marble
- NSF Certified:
- No
- Number of Drawers:
- 4
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: CANCER AND REPRODUCTIVE HARM
- Vanity Top Shape:
- Rectangle
- Width:
- 60 in