72 in. Floor Mount Vanity in Farmhouse Brown

Signature Hardware

Ansel 72 in. Floor Mount Vanity in Farmhouse Brown

Brand image
Signature Hardware

Ansel 72 in. Floor Mount Vanity in Farmhouse Brown

  • Part #SH472380
  • Item #9391338
  • Manufacturer Part #472380
3.3 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2" diameter cutout for vessel sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • ADA Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Ansel
Color Finish Category:
Browns
Color Finish Name:
Farmhouse Brown
Depth:
22 in
GSA Approved:
No
Hardware Included:
Yes
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood, Marble
NSF Certified:
No
Number of Drawers:
4
Number of Holes:
1 Hole
Number of Pieces:
3 Piece
Origin:
Global
Product Type:
Vanity
Size:
72 in
Type:
SH472380
Vanity Top Shape:
Rectangle
Width:
72 in