Antioch 23-7/8 in. Floor Mount Vanity in Whitewash

Part #SH470828  |  Item #9391958  |  Manufacturer Part #470828

$1,679.00 EACH

Color/Finish: Whitewash

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Has faux top drawer.
  • Granite is A-grade. Polished Carrara Marble is sourced from Italy.
  • 2" diameter cutout for vessel sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Antioch

Color Finish: Whitewash

Color Finish Category: Whites

Depth: 22 in

GSA Approved: No

Hardware Included: Yes

Height: 34 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Granite, Teak

NSF Certified: No

Number Of Pieces: 3 Piece

Number of Doors: 1

Number of Holes: 1 Hole

Origin: Global

Product Type: Vanity

Size: 24 in

Vanity Top Shape: Rectangle

Width: 23-7/8 in