10 x 15 in. Floor Register in Black Powder Coat Cast Iron
Antique 10 x 15 in. Floor Register in Black Powder Coat Cast Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Steel louvers are painted black for low visibility.
Documents
Specifications
- Collection:
- Antique
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Duct Size:
- 10 in x 15 in
- Installation Type:
- Floor Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Size:
- 12 in X 16-1/8 in
- WaterSense Labeled:
- No
- Weight:
- 10 lb
- Width:
- 15 in