2-1/4 x 14 in. Residential Cast Bronze Floor Register in Distressed Dark Bronze
Antique 2-1/4 x 14 in. Residential Cast Bronze Floor Register in Distressed Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel louvers are painted black for low visibility.
- To determine size needed, measure air duct opening rather than old register or grille.
- Distressed Dark Bronze living finish.
Documents
Specifications
- Application:
- Residential
- Collection:
- Antique
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Distressed Dark Bronze
- Length:
- 2-1/4 in
- MA Approved -:
- No
- Material:
- Cast Bronze
- Overall Length:
- 3-3/4 in
- Overall Width:
- 16-3/4 in
- Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 14 in