6 x 12 in. Floor Register in Brushed Nickel Brass
Antique 6 x 12 in. Floor Register in Brushed Nickel Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Collection:
- Antique
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Duct Size:
- 6 in x 12 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Brass
- Size:
- 7-1/2 in X 13-1/2 in
- WaterSense Labeled:
- No
- Width:
- 12 in