9 x 9 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat
Antique 9 x 9 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Antique
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Installation Type:
- Wall Mount
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Iron
- Overall Length:
- 10-3/8 in
- Overall Width:
- 10-3/4 in
- Size:
- 10-3/8 in X 10-3/4 in
- Type:
- S394987
- WaterSense Labeled:
- No
- Width:
- 9 in