2-1/4 x 14 in. Residential Steel Floor Register in Brushed Nickel
Appert 2-1/4 x 14 in. Residential Steel Floor Register in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Appert
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Installation Type:
- Floor Mount
- Length:
- 15-3/8 in
- Material:
- Steel
- Overall Length:
- 3-1/2 in
- Overall Width:
- 15-3/8 in
- Shape:
- Rectangular
- Style:
- Geometric
- Width:
- 14 in