5-1/2 in. Bronze Door Knocker in Bronze Patina
Arcaro 5-1/2 in. Bronze Door Knocker in Bronze Patina
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Arcaro
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze Patina
- Depth:
- 1-15/16 in
- Height:
- 5-1/2 in
- Material:
- Bronze
- Width:
- 5-5/16 in