30 in. Grab Bar in Chrome
Armand 30 in. Grab Bar in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/2" wall clearance
- Mounting brackets have 4 holes 1" from center
- 30" grab bar overall length: 33-7/8"
- In order to support the maximum weight limit, grab bars must be anchored to solid wood blocking installed between wall studs
- Not to be mounted on drywall, plaster, fiberglass, acrylic or other hollow-wall surface without appropriate backing support
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASTM:
- ASTM F446-19
- Application:
- Residential
- Base Plate Height:
- 3 in
- Base Plate Width:
- 3 in
- Collection:
- Armand
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Included:
- Yes
- Height:
- 3 in
- Installation Type:
- Wall Mount
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 3 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 4.5 lb
- Weight Capacity:
- 300 lb