48 in. Brass Console Leg in Chrome

You last purchased this on
 
Signature Hardware

Art Deco 48 in. Brass Console Leg in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Art Deco 48 in. Brass Console Leg in Chrome

  • Fast #
  • Part #SH401623
  • Item #7633092
  • Manufacturer Part #401623
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1" OD brass tubing.
  • Rod can be custom cut on site to fit tops up to 48" L.
  • Made of solid brass.
  • Top and sink not included.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Art Deco
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
18-3/4 in
Height:
33-1/2 in
Length:
48 in
Material:
Brass
Product Type:
Console Sink Stand
WaterSense Labeled:
No
Width:
20-1/2 in