6-1/4 in. Residential Door Hinge in Antique Iron
Art Deco 6-1/4 in. Residential Door Hinge in Antique Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Collection:
- Art Deco
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Antique Iron
- Depth:
- 1/2 in
- Door Hardware Type:
- Door Hinge
- Height:
- 6-1/4 in
- Material:
- Cast Iron
- Width:
- 4 in