7/8 x 7 in. Brass Cabinet Pull in Oil Rubbed Bronze
Arvo 7/8 x 7 in. Brass Cabinet Pull in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" centers measures: 6". The overall dimensions: 7" L x 7/8" W x 1-3/4" D.
Documents
Specifications
- Application:
- Residential
- Collection:
- Arvo
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1-3/4 in
- Hardware Included:
- Yes
- Hardware Type:
- Pull
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 1-3/4 in
- Style:
- Contemporary
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 7/8 in