70 x 33-1/4 in. Freestanding Bathtub Center Drain in White with Polished Nickel Trim
Ashington 70 x 33-1/4 in. Freestanding Bathtub Center Drain in White with Polished Nickel Trim
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 49-3/16 in
- Basin Width:
- 21-1/4 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 77 gal
- Clawfoot Included:
- No
- Collection:
- Ashington
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Polished Nickel
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- Floor to Overflow Height:
- 14 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23-1/8 in
- Overall Length:
- 70 in
- Overall Width:
- 33-1/4 in
- Overflow Included:
- Yes
- Overflow Type:
- Linear
- Size:
- 70 in x 33-1/4 in
- Soaking Depth:
- 14 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 146 lb