*NLA *CVR* 3-1/2 KITC SINK BSKT STR
Atlas *NLA *CVR* 3-1/2 KITC SINK BSKT STR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Atlas
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pewter
- Diameter:
- 4-1/2 in
- Drain Diameter:
- 3-1/2 in
- Material:
- Brass
- Type:
- SH441103
- WaterSense Labeled:
- No