Signature Hardware

Atria Single Handle Pre-rinse Kitchen Faucet in Stainless Steel

Part #SHXCBE200SS  |  Manufacturer Part #SHXCBE200SS

Color/Finish: Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single handle kitchen faucet.
  • Metal lever handle.
  • Faucet head features control for spray or aerated stream.

Lead Law Compliant

Documents

Specifications

ANSI Specifications: Yes

ASME Specifications: A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Atria

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection Size: 5/8 in

Faucet Height: 23-1/4 in

Faucet Material: Brass

Faucet Mount: Top Mount

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Length in : 3-1/2 in

Handle Material: Brass

Handle Type: Lever

Height: 23-1/4 in

IAPMO Listed: No

Installation Type: Deck Mount

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Length: 5-1/8 in

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 8-1/8 in

Spout Reach: 9-1/4 in

Spout Swivel: Yes

Spout Type: Pull Down

Style: Modern

Supply Lines Included: No

Trim Only: No

Type: Kitchen Faucet

UL Listed: No

Weight: 7.77

Width: 11-1/4 in