69 x 30-1/2 in. Freestanding Bathtub with Offset Drain in White and Chrome Clawfoot
Audrey 69 x 30-1/2 in. Freestanding Bathtub with Offset Drain in White and Chrome Clawfoot
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 69" Dimensions: 69" L x 31" W (front to back) x 24" H (± 1/2").
Specifications
- Application:
- Residential
- Basin Length:
- 45 in
- Basin Width:
- 18 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- Clawfoot Color Finish:
- Chrome
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Aluminum
- Collection:
- Audrey
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17 in
- Drain Included:
- Yes
- Drain Location:
- Offset
- Drain Opening:
- 2 in
- Faucet Included:
- No
- Height:
- 24 in
- Installation Type:
- Freestanding
- Material:
- Plastic
- Material Type:
- Acrylic
- Origin:
- Global
- Overall Length:
- 69 in
- Overall Width:
- 30-1/2 in
- Overflow Type:
- Daisy Wheel
- Soaking Depth:
- 17 in
- Weight:
- 126 lb