59 x 27-5/8 in. Corner Bathtub Center in White
Averill 59 x 27-5/8 in. Corner Bathtub Center in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 59 in x 27-5/8 in
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Drain is located in center of bathtub
- Soaking Depth: 17-1/2 in (as measured to the overflow outlet or tub rim)
Specifications
- Application:
- Residential
- Basin Depth:
- 17-1/2 in
- Basin Length:
- 39-1/2 in
- Basin Shape:
- Corner
- Basin Width:
- 16-1/2 in
- Bathtub Shape:
- Specialty
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 49 gal
- Clawfoot Included:
- No
- Collection:
- Averill
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Included:
- No
- Drain Location:
- Center
- Faucet Included:
- No
- Height:
- 23 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Corner Mount
- Length:
- 59 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Overall Height:
- 23 in
- Overall Length:
- 59 in
- Overall Width:
- 27-5/8 in
- Pillow Included:
- No
- Size:
- 23 in x 59 in x 27-5/8 in
- Soaking Depth:
- 17-1/2 in
- WaterSense Labeled:
- No
- Weight:
- 131 lb
- Width:
- 27-5/8 in