Signature Hardware

Avignon 21 in. Cylinder Appliance Pull in Polished Brass

Part #SH450272  |  Item #8286580  |  Manufacturer Part #450272

$89.95 EACH
(Pricing is for Polished Brass)

Color/Finish: Polished Brass

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Avignon

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 2-1/4 in

Hardware Included: Yes

Hardware Type: Pull

Height: 3/4 in

Length: 21 in

Material: Brass

Product Type: Appliance Pull

Shape: Cylinder

Style: Modern

Weight: 4

Width: 21 in