Brass Round Dummy Plate and Knob Set in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Bachelet Brass Round Dummy Plate and Knob Set in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bachelet Brass Round Dummy Plate and Knob Set in Oil Rubbed Bronze

  • Fast #
  • Part #SH410394
  • Item #7742210
  • Manufacturer Part #410394
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes all necessary operating parts and fastening hardware.
  • Made of solid brass.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Bachelet
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3 in
Door Hardware Type:
Lock
Handle Length (in):
2-3/4 in
Handle Type:
Dummy
Hardware Included:
Yes
Height:
8-3/8 in
MA Approved -:
No
Material:
Brass
Shape:
Rectangular
Size:
2-3/8 in
Style:
Classical
Thickness:
1-3/4 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.5 lb
Width:
2-1/2 in