Backsplash in Hailstone White

Part #SH456050  |  Item #8962958  |  Manufacturer Part #456050

$110.00 EACH

Color/Finish: Hailstone White

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Hailstone White

Color Finish Category: Whites

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Material: Quartz

NSF Certified: No

Origin: Global

Product Type: Backsplash

Thickness: 3 cm

UL Listed: No

Vanity Top Shape: Rectangle

Width: 37 in