15 in. Toilet Brush Holder in Chrome
Ballard 15 in. Toilet Brush Holder in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Ballard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 15 in
- Installation Type:
- Wall Mount
- Length:
- 6-3/4 in
- MA Approved -:
- No
- Material:
- Brass, Zinc
- Product Type:
- Toilet Brush Holder
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in