19-1/4 in. Glass Bathroom Shelf in Chrome
Ballard 19-1/4 in. Glass Bathroom Shelf in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tempered glass thickness 1/4".
Specifications
- Application:
- Residential
- Collection:
- Ballard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-3/4 in
- Glass Type:
- Tempered
- Hardware Included:
- Yes
- Height:
- 15-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 19-1/4 in
- MA Approved -:
- No
- Material:
- Glass
- Number of Shelves:
- 2
- Thickness:
- 1/4 in
- WaterSense Labeled:
- No