Ballard 23-3/4 in. Glass Bathroom Shelf in Chrome

Part #SH295847  |  Item #7715765  |  Manufacturer Part #295847

$49.00 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Ballard

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 6 in

Glass Type: Tempered

Hardware Included: Yes

Height: 4-3/8 in

Installation Type: Wall Mount

Length: 23-3/4 in

MA Approved: No

Material: Glass

Number of Shelves: 1

Thickness: 1/4 in

WaterSense Labeled: No