24 in. Double Towel Bar in Chrome
Ballard 24 in. Double Towel Bar in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projects 5" from wall
- Each rod measures 5/8" diameter
- 24" bar measures 25-1/2" L overall
- Includes fastening hardware
- Concealed mounting screws
- Base plates each measure 2-1/4" diameter
Specifications
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Ballard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 24 in
- MA Approved -:
- No
- Material:
- Brass, Zinc
- Number of Bars:
- 2
- Overall Width:
- 25-1/2 in
- Style:
- Transitional
- WaterSense Labeled:
- No
- Weight:
- 4.98 lb