Ballas 4 x 8 in. for Residential Floor Register in Oil Rubbed Bronze Steel

Part #SH434762  |  Item #7706748  |  Manufacturer Part #434762

Call for Pricing

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Ballas

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 4 in

MA Approved: No

Material: Steel

Size: 5-1/4 in X 9-3/8 in

WaterSense Labeled: No

Width: 8 in