Ballas 6 x 10 in. Residential Steel Ceiling & Sidewall Register in White

Part #SH445777  |  Item #7954308  |  Manufacturer Part #445777

$29.00 EACH

Color/Finish: White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Ballas

Color Finish: White

Color Finish Category: Whites

Duct Size: 6 in x 10 in

Installation Type: Wall Mount

Length: 6 in

MA Approved: No

Material: Steel

Overall Length: 7-1/4 in

Overall Width: 11-3/8 in

Style: Contemporary

WaterSense Labeled: No

Width: 10 in