60W 6-Light Candelabra E-12 Pendant in Matte Black/Polished Nickel
Banewell 60W 6-Light Candelabra E-12 Pendant in Matte Black/Polished Nickel
Product Details
- Bulb Included: No
- Canopy dimensions: 1" H x 25-5/8" L x 4-3/4" W
- Can be mounted on a sloped ceiling at up to 45 °
- Chain Included: 60"
- Location Rating: Damp
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Banewell
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black/Polished Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 25-3/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Material:
- Metal, Crystal
- Number of Lights:
- 6
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- UL 1598
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in