5-7/8 x 15-3/4 in. 100W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Polished Nickel
Bankloft 5-7/8 x 15-3/4 in. 100W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rated for dry locations
- Backplate diameter of 4-3/4"
- Cannot be mounted on a sloped ceiling
Specifications
- Collection:
- Bankloft
- Color Finish Name:
- Polished Nickel
- Energy Star Compliant:
- No
- Height:
- 5-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- MA Approved -:
- No
- Material:
- Steel, Fabric
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 100 W
- Width:
- 15-3/4 in